Abbotsford
keestklpf4t8

PHILIPS LIGHTING 912401050217 105W 120-277V 4000K LytePro LED Large Floodlight, Textured Dark Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401050217

Description

The Philips Stonco LytePro LED Large Floodlight allows precision and flexibility in a compact design. The LPF4 features state-of-the-art long-life LED technology and is ideal for landscapes, accenting signage or displays, facades, and many other lighting applications. Features: • LPF4 flood distribution delivers 9,191 lumens at 105W, with an efficacy of 88 lumens per watt • Effectively replaces equivalent 250W HID at minimum • 4000K neutral white is standard, 5000K cool white is optional, minimum 80 CRI • DLC certified optics provide excellent uniformity ideal for general facade, target and landscape illumination • Fixtures are IP66 rated and suitable for use in ambients from -40°C to 40°C • Rated system life of 80K hours for the driver and LED (L70) at ambients up to 30°C • 5-year limited warranty, see philips.com/warranties for details • LPF4 stocked in dark bronze, slipfitter and trunnion mount, flood optic, 120-277V and 4000K Neutral White for quick 2-day shipment • Additional made to order versions available that are assembled in the USA, consult factory for current lead time

Specifications

Brand Name Philips Lighting Sub Brand LytePro
Item Name LED Flood Light Type Large, Flood Distribution
Voltage Rating 120 - 277 V Fixture Wattage 108 W
Lamp Type LED Housing Finish Textured Dark Bronze
Amperage Rating 700 mA Light Color Neutral White
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lumens 9191 lm Enclosure Type IP66
Mounting Type NPT/NPS, Trunnion Housing Material Aluminum
Standards UL Listed UPC 190096001576

Packages

1 - UNIT - 1 35 - SKID - 35
This website uses cookies to ensure you get the best experience on our website. Read more
Ok