Abbotsford
keetf50nwg1kfl8bz

PHILIPS LIGHTING 911401733582 50W 120V-277V 4000K 5484LM Generation 1 Slim LED Flood Fixture, Bronze

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:TF50-NW-G1-K-FL-8-BZ

Description

The Keene LED Slim Flood is your best value for discreet and modern design on your floodlighting projects.Slim Flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not interfere with your landscape layouts. Energy savings don’t get better than this – up to 85% savings compared to HID.

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name LED Flood Light Type Slim, Generation 1
Voltage Rating 120/208/240/277 V Fixture Wattage 50 W
Lamp Type LED Housing Finish Bronze
DLC Y DLC Code P7I33BPN
DLC Class Standard DLC Version 5
Light Color Neutral White Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Tempered Glass
Lumens 5484 lm Enclosure Type IP65
Mounting Type Knuckle Cord Length 3 ft
Housing Material Aluminum Dimensions 12.48 in L x 9.25 in W x 1.57 in D
Temperature Rating -40 to 104 °F Standards cETLus Listed, DLC Listed
Application Floodlighting UPC 783352025968

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok