Abbotsford
keetf200nwg1yfl8bz

PHILIPS LIGHTING 911401733642 200W 120V2-277V 4000K 24987LM Generation 1 Slim LED Flood Fixture, Bronze

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:TF200-NW-G1-Y-FL-8-BZ

Description

The Keene LED Slim Flood is your best value for discreet and modern design on your floodlighting projects.Slim Flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not interfere with your landscape layouts. Energy savings don’t get better than this – up to 85% savings compared to HID.

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name LED Flood Light Type Slim, Generation 1
Voltage Rating 120/208/240/277 V Fixture Wattage 200 W
Lamp Type LED Number of Lamps 264
Housing Finish Bronze DLC Y
DLC Code PZ61R1XA DLC Class Standard
DLC Version 5 Amperage Rating 100 mA
Light Color Neutral White Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lumens 24987 lm
Enclosure Type IP65 Mounting Type Yoke
Housing Material Aluminum Dimensions 14.88 in L x 2.36 in W x 19.33 in H
Temperature Rating 25 °C Standards cETLus Listed, DLC Listed
Application For Sign Lighting, Building Facades, Security Lighting and General Purpose Floodlighting Applications UPC 783352025999

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok