Abbotsford
kilkfl12530

HUBBELL KFL12530 125W 120-277VAC 5000K KFL Series PETROBRIGHT LED Floodlight

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:KFL12530
Documents Documents

Description

The KFL Series LED floodlights are designed with a copper-free aluminum housing and painted with a powder epoxy finish for superior corrosion resistance in harsh and hazardous environments. Killark LED floodlights provide a crisp white light that is great for color rendering. The KFL Series floodlight are suitable for marine locations and high ambient areas.Typical applications include manufacturing plants, and certain chemical and petrochemical processing facilities, sewage treatment plants, off-shore and dockside installations, garages and storage facilities.

Specifications

Brand Name Killark Sub Brand PetroBright
Item Name Flood Light Type Symmetric
Voltage Rating 120 - 277 VAC Fixture Wattage 125 W
Lamp Type LED Housing Finish Matte Gray/Powder Epoxy Paint
Amperage Rating 500 - 1000 mA Lamp Wattage 125 W
Light Output 122.72 lm/W Color Temperature 5000 K
Color Rendering Index (CRI) 70 - 79 (Class 2A) Ballast Type Electronic
Lumens 15340 lm Enclosure Type IP66, NEMA 3, 4, 4X
Mounting Type Trunnion Housing Material Aluminum
Dimensions 450.85 mm L x 287.528 mm W x 134.62 mm D Standards cCSAus Certified
Application For Manufacturing Plants, Certain Chemical and Petrochemical Processing Facilities, Sewage Treatment Plants, Off-Shore and Dockside Installations, Garages and Storage Facilities UPC 783936095066

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok