Abbotsford
hubalf6lu5kbz

HUBBELL ALF-6LU-5K-BZ 10.1W 120-277V 5000K HUBBELL® ALF Architectural 6 LED Floodlight - 1/2" KNUCKLE MOUNT

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:ALF-6LU-5K-BZ
Documents Documents

Description

LED knuckle mount 1/2, wattage 10.7W, voltage 120/277V. Number of LEDs 6.

Specifications

Brand Name Hubbell Outdoor Lighting Type Architectural LED floodlight
Voltage Rating 120 to 277 V Lamp Type LED
Number of Lamps 6,6 Color Temperature 5000 K
Lumens 1 lm Standards UL1598 wet location
Application Light & Industrial Warehouses;Gymansiums;Retail;Convention Center UPC 785988019168

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok