ipl303718b36w41k120

IP LIGHTING IP65-303718-B-36W41K-120 36W 120V IP Lighting LED Surface Canopy, Black

In Stock
Price $342.98 / EA Eco fees: $0.15
Qty EACH
Manufacturer:IP LIGHTING
Manufacturer #:ip65-303718-b-36w41k-120

Description

Surface canopy LED fixture with die-cast aluminium body with conduit entry knock outs. Injection molded high impact acrylic spread lens. Extruded silicon gasket seal lens to housing. Stainless steel fasteners. Suitable for building interior and exterior applications.

Specifications

Brand Name IP Lighting Item Name LED Flood Light
Type Symmetric, Direct Voltage Rating 120 V
Fixture Wattage 36 W Lamp Type LED (Lamp Included)
Housing Finish Black, Matte

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok