Abbotsford
ipl807220b20w4k120

IP LIGHTING IP65-807220-B-20W4K-120 Miniature LED Flood Light Not Exchangeable LED (Lamp Included) 1500 lm 4100 K Black, Matte

Price $108.23 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP65-807220-B-20W4K-120

Description

Mini flood LED fixture with die-cast aluminium body and lens frame. Tempered clear glass lens. Extruded one piece silicone gasket. Heavy gauge adjustable mounting bracket. All stainless steel fastener. 30 cm connection cord with stripped end. Suitable for building interior/exterior applications.

Specifications

Brand Name IP Lighting Item Name Miniature LED Flood Light
Type Symmetric, Rotatable, Non-Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 20 W Lamp Type Not Exchangeable LED
Housing Finish Black, Matte Lamp Wattage 20 W
Color Temperature 4100 K Color Rendering Index (CRI) 70
Ballast Type Electronic Transformer Lens Type Transparent Glass
Lumens 1500 lm Mounting Type Wall
Housing Material Aluminum Dimensions 180.975 mm L x 139.7 mm W x 107.95 mm H
Includes Control Unit

Packages

1 - UNIT - 1 8 - Unit - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok