Abbotsford
iwafl20w40kykbkchoicestd

STANPRO 20W 120V FL Series Mini Flood with Knuckle Mount, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68383
Documents Documents

Description

Stanpro's FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.

Specifications

Brand Name Stanpro Item Name Flood Light
Voltage Rating 120 V Fixture Wattage 20 W
Lamp Type LED Housing Finish Black
Color Temperature 4000 K Mounting Type Knuckle
UPC 069549011021

Packages

1 - UNIT - 1 40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok