Abbotsford
iwapflac30wcwndylstd

STANDARD PRODUCTS 30W 120V 3200LM LED Portable AC Flood Light with 5 ft Cord

Price $135.94 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:67336
Documents Documents

Description

STANDARD’s AC Flood Lights are the perfect combination of durability and efficiency. Offering a high light output and designed for wet locations, with an IP rating of 65, these luminaire will suit the most robust construction sites. Magnetic feet are also available as accessories, allowing the AC Flood Lights to stick to any metallic surface. In addition, up-to three Flood Light can be installed on the tripod.

Specifications

Brand Name Standard Products Item Name Flood Light
Type Portable, Non-Dimmable Voltage Rating 100 - 240 VAC
Fixture Wattage 30 W Lamp Type LED
Housing Finish Yellow DLC N
Amperage Rating 0.27 A Average Life 25000 hr
Light Color Cool White Color Rendering Index (CRI) 70
Lumens 3200 lm Beam Angle 120°
Enclosure Type IP65 Cord Length 5 ft
Housing Material Aluminum Dimensions 8-1/32 in L x 8-21/32 in W x 7-3/32 in H
Temperature Rating -20 to 50 °C UPC 069549673366

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok