Abbotsford
linle970ledfs

LIND EQUIPMENT LE970LED-FS 50W 4500K LIND Equipment The Beacon Light

Price $552.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIND EQUIPMENT
Manufacturer #:LE970LED-FS

Description

Heavy-duty LED floodlight replace a 500 W quartz halogen light without the worries of constantly replacing bulbs or concerns about heat from the lamp. The 50 W integrated LED chip is cool running, operates really well in cold temperatures and is rated for 50,000 hours. This version has an aluminium floor stand and yoke so that the light can be aimed wherever necessary.

Specifications

Brand Name Lind Equipment Voltage Rating 120 V

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok