Abbotsford
mil236220

MILWAUKEE TOOL 2362-20 M12™ LED Lantern/Flood Light

Price $88.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2362-20
Documents Documents

Description

The M12™ LED Lantern/Flood Light features a 180º-360º adjustable beam design to allow users to select between area lighting and task lighting for maximum versatility. With over 400 Lumens, the new unit delivers unmatched light output to illuminate large work areas. As an added value to the user, the light also includes a high power 2.1A USB port to charge tablets, smart phones, mp3 players and other electronic devices. With a rugged design and impact resistant lense, the new light is built to withstand abusive jobsite conditions. TRUEVIEW™ High Definition Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.

Specifications

Brand Name Milwaukee Sub Brand M12™
Lumens 400 lm UPC 045242341627

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok