Abbotsford
sat621205

SATCO LIGHTING 62-1205 9W 120V 3000K LED Landscape Flood, Bronze

Price $41.42 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:62-1205

Description

Satco's newest landscape floods open up more design and application opportunities with three finishes and wattages to choose from. Quality construction means these fixtures are at home in wet locations. Easy installation and LED efficiency means they save time and money.

Specifications

Brand Name Satco Products Item Name Flood Light Fixture
Type Non-Dimmable Voltage Rating 120 V
Fixture Wattage 9 W Lamp Type LED
Housing Finish Bronze Average Life 50000 hr
Color Temperature 3000 K Lumens 900 lm
Beam Angle 60 Housing Material Aluminum
Dimensions 6.25 in L x 2.63 in H Standards cULus Listed
Application For Landscape Applications UPC 045923680175

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok