Abbotsford
sats29400

SATCO LIGHTING S29400 6.5W 120V 2700K PAR20 Dimmable LED Lamp

Price $8.17 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29400
Documents Documents

Description

Satco's LED 6.5-watt, PAR20 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name PAR20 Reflector LED Lamp Type PAR
Designation 6.5PAR20/LED/25'/927/120V Bulb Shape PAR20
Bulb Base Medium Power (Wattage) 7 W
Lumens 520 lm Color Temperature 2700 K
Average Life 25000 hr Color Rendering Index (CRI) 90
Beam Angle 25° Voltage Rating 120 V
Material Plastic Bulb Color/Finish Silver/Clear
Dimmable Yes Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 50 W Maximum Overall Length 2.99 in
Standards California T24 Compliant, cULus Listed, Enclosed Fixture Rated, Lawful For Sale in California, Wet Location Rated UPC 045923294006

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok