Abbotsford
stnfls3120400w40kykbz

STANPRO 66940 400W 120-277V 4000K 52340LM GEN 3 LED Flood Light with Yoke Mount, Bronze

Price $420.66 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66940

Description

This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application.

Specifications

Brand Name Stanpro Item Name Flood Light
Type Dimmable Voltage Rating 100 - 277 VAC
Fixture Wattage 400 W Lamp Type LED
Housing Finish Bronze DLC N
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lens Type Polycarbonate
Lumens 52340 lm Beam Distance 8.3 - 50 ft
Enclosure Type IP65, IK10 Mounting Type Yoke
Housing Material Die-Cast Aluminum Dimensions 31-5/16 in L x 16-15/16 in W x 3-1/4 in D
Temperature Rating -40 to 40 °C Standards cULus Listed, DLC Listed, ICES 005
Application For Wet Locations UPC 069549669406

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok