Abbotsford
stnfls3347v300w40kykbz

STANPRO 66936 300W 347-480V 4000K 41902LM GEN 3 LED Flood Light with Yoke Mount, Bronze

Price $608.74 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66936

Description

This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application.

Specifications

Brand Name Stanpro Item Name LED Flood Light
Voltage Rating 347 - 480 VAC Fixture Wattage 300 W
Lamp Type LED Housing Finish Bronze
DLC N Series FPI-L
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lumens 41902 lm
Enclosure Type NEMA 7H x 6V Mounting Type Yoke
Housing Material Die-Cast Aluminum Dimensions 13-3/8 in W x 17-1/8 in H
Temperature Rating -40 to 40 °C Standards cETLus, DLC Listed
UPC 069549669369

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok