Abbotsford
rclffled52

RC LIGHTING FFLED52 52W 5000K 120/277V LED Flood Light Fixture, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:FFLED52

Description

Rectangular shaped LED floodlight designed to replace 175W metal halide. Patent pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.

Specifications

Brand Name RC Lighting Item Name LED Flood Light
Type Symmetric Voltage Rating 120 - 277 VAC
Fixture Wattage 52 W Lamp Type LED
Housing Finish Matte Bronze Lamp Wattage 52 W
Color Temperature 5000 K Ballast Type Electronic Transformer
Enclosure Type IP65 Housing Material Aluminum
Includes Control Unit UPC 19813224398.0

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok