Abbotsford
rcllfled5nbrcl

RC LIGHTING LFLED5NBRCL 5W 120V 4000K LFLED Floodlight, Black

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:LFLED5NBRCL

Description

Compact 5 Watt LED floodlight perfectly suited for small-scale landscape lighting applications. 85% more energy efficient than its 35 Watt MR16 equivalent. Specialized microprismatic lens delivers even and consistent light. Utilizes line voltage (120V-240V).

Specifications

Brand Name RC Lighting Item Name LED Flood Light
Type Symmetric Voltage Rating 120/240 V
Fixture Wattage 5 W Lamp Type LED
Housing Finish Matte Black Lamp Wattage 5 W
Color Temperature 4000 K Ballast Type Electronic Transformer
Lumens 208 lm Housing Material Aluminum
Dimensions 60 mm W Includes Control Unit
UPC 19813838977.0

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok