Abbotsford
ykldsxf1ledp150km4

ACUITY 240TJG 21W 120-277V 5000K D-Series Size 1 LED Flood Luminaire, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:240TJG

Description

Incredible output and compact size, the D-Series LED Floodlight, Size 1, now offering up to 5,600 lumens and seven unique optical distributions, can be effortlessly concealed providing a versatile floodlight for architectural, landscape, and sign lighting applications. The DSXF1 is designed with advanced LED technology and precision-engineered optics to replace 70W to 150W metal halide delivering outstanding optical control, uniformity, and even illumination. The superior efficacy of the DSXF1 results in remarkable energy and maintenance savings.

Specifications

Brand Name Acuity Brands Item Name LED Flood Light
Type Symmetric, Rotating and Swiveling, Non-Dimmable Voltage Rating 0 - 120 V
Fixture Wattage 42 W Lamp Type Not Exchangeable LED
Housing Finish Bronze, Matte DLC Y
DLC Code PWE6VAJV DLC Class Premium
DLC Version 5 Lamp Wattage 21 W
Light Color White Color Temperature 5000 K
Color Rendering Index (CRI) 70 Ballast Type Electronic Transformer
Lumens 3058 lm Mounting Type Traverse
Housing Material Aluminum Dimensions 224 mm W x 305 mm H
Includes Control Unit

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok