ACUITY 235M6K 21W 120-277V 4000K OFL1 Series LED Floodlight with Yoke Mount, Dark Bronze
Description
The OFL1 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 4,000 lumens, the OFL1 LED floodlights are the ideal solution to replace up to 150W metal halide floodlights. With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting application.
Specifications
Brand Name | Acuity Brands | Item Name | LED Flood Light |
Type | Pivoting, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 23 W | Lamp Type | LED |
Housing Finish | Dark Bronze | Lamp Wattage | 23 W |
Color Temperature | 4000 K | Lumens | 2071 lm |
Enclosure Type | IP65 | Mounting Type | Pedestal, Floor |
Packages
1 - UNIT - 1 |