Abbotsford
yklofl2ledp240kmvoltisdd

ACUITY 235M9Y 114W 120-277V 4000K OFL2 Series LED Floodlight with Slipfitter Mount, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:235M9Y

Description

The OFL2 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 15,000 lumens, the OFL2 LED floodlights are the ideal solution to replace up to 400W metal halide floodlights. Product features include an integral visor.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting application.

Specifications

Brand Name Acuity Brands Item Name Projector LED Flood Light
Type Symmetric, Rotating and Swiveling, Non-Dimmable, Wide Beam Voltage Rating 120 - 277 V
Fixture Wattage 121 W Lamp Type Not Exchangeable LED
Housing Finish Bronze, Matte Lamp Wattage 121 W
Light Color White Color Temperature 4000 K
Ballast Type Electronic Transformer Lumens 10000 lm
Beam Angle 40 - 80° Enclosure Type IP65
Mounting Type Traverse Housing Material Aluminum
Dimensions 340 mm W x 350 mm H Includes Control Unit

Packages

1 - UNIT - 1 36 - UNIT - 36
This website uses cookies to ensure you get the best experience on our website. Read more
Ok