Abbotsford
ykloflr9ln120mobzm2

ACUITY 215YX0 120V OLFR Series LED Floodlight with Motion Sensor with 3 Adjustable Heads, Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:215YX0

Description

Integrated long-life LED technology in an affordable, energy saving security lighting solution. Provides maintenance-free general and security illumination for outdoor use in residential and light commercial applications. Bright, uniform illumination is ideal for walkways, yards, patios, parking areas, driveways and egress easements creating an inviting exterior space as well as providing safety and security. Three tool-free adjustable heads allow for easy aiming up/down or side to side. Rugged cast aluminum, corrosion-resistant housing in bronze or white. Clear acrylic lenses are fully gasketed to keep out moisture, dirt and bugs. Each head contains (3) 5339K high performance LEDs which maintain 1,719 lumen output at 50,000 hour life. LED driver is 120V and operates at 60Hz. Dual array motion sensor provides 180° detection with up to 70 feet forward range and additional downward perimeter protection. Sensitivity and on-time adjustable knobs provide precision control, and the sensor has a manual override option. An integrated photocell prevents activation during daylight. Installation for eave or wall-mount only. Mount to recessed junction box only. All mounting hardware included.

Specifications

Brand Name Acuity Brands Item Name 3-Head LED Flood Light with Motion Sensor
Type Symmetric, Non-Dimmable, Pivoting Voltage Rating 120 V
Fixture Wattage 30.81 W Lamp Type (3) 10 W Not Exchangeable LED
Number of Lamps 9 Housing Finish Bronze, Matt
Lamp Wattage 10 W Color Temperature 5000 K
Color Rendering Index (CRI) 70 Ballast Type Electronic Transformer
Lens Type Transparent Plastic Lumens 1719 Im
Housing Material Aluminum Dimensions 30.5 mm L x 18.4 mm W x 20.3 mm D

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok