ACUITY 251R1G 28W 120V 4000K 2500LM OLMF Series 1-Head Full-Gasketed and Adjustable LED Floodlight, Dark Bronze
Description
The OLMF LED is designed to provide uniform illumination and energy efficiency in a traditional day form. This floodlight offers an efficacy of 90 lumens per watt and it is ideal for illuminating yards, driveways, patios, warehouses as well as for security applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Flood Light |
Voltage Rating | 120 V | Fixture Wattage | 28 W |
Lamp Type | LED | Housing Finish | Dark Bronze |
Series | OLMF | Average Life | 50000 hr |
Color Temperature | 4000 K | Lens Type | Tempered Glass |
Lumens | 2500 lm | Mounting Type | Junction Box or Under Building Cave |
Housing Material | Die-Cast Aluminum | Dimensions | 5-11/16 in W x 3-3/16 in D x 8 in H |
Standards | ETL Certified | Application | For Landscape, Signage, and General Purpose Lighting in Commercial and Residential Applications |
UPC | 190887667363 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |