Abbotsford
yklovflled1rhp140k120wh

ACUITY 251R18 120V 4000K OVFL 1RH Series 1-Head LED Security Floodlight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:251R18

Description

The OVFL 1RH LED security floodlight offers the lowest cost solution available for traditional security flood applications. Delivering 948 lumens, at only 13 inputs watts, the OVFL 1RH LED replaces up to 90W incandescent lamps offering 86% energy savings. The unique, compact form is a great alternative to larger sized security PAR lamp holders and is ideal for residential, multi-family and multi-use applications requiring an economical solution.

Specifications

Brand Name Acuity Brands Item Name LED Flood Light
Type Round, 2-Head, Security Voltage Rating 120 V
Fixture Wattage 13 W Lamp Type LED
Housing Finish White Series OVFL
Average Life 35000 hr Color Temperature 4000 K
Lumens 948 lm Mounting Type Wall/Ceiling
Housing Material Cast Aluminum Dimensions 3-1/2 in W x 3-57/100 in D x 4-9/20 in H
Temperature Rating -40 °C Standards UL, cUL Listed
Application For Entrances, Walkways, Corridors, Yards, Driveways and Patios UPC 190887667295

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok