Abbotsford
yklovflled2rh4k120pewhm4

ACUITY 237Y2N 120V 4000K OVFL 2RH Series 2-Head LED Security Floodlight with Photocell Control, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:237Y2N

Description

The OVFL 2RH LED security floodlight provides more light at an attractive cost providing the best combination of performance and value. Delivering 1,770 lumens, at only 20W, OVFL 2RH replaces up to (1) 150W par incandescent lamp offering 87% energy savings. The standard photocell offers a no-hassle, cost effective solution for any application requiring reliable dusk-to-dawn security lighting. This compact form features two adjustable heads allowing for more flexibility in application versus traditional single head solutions.

Specifications

Brand Name Acuity Brands Item Name LED Flood Light
Type Round, 2-Head, Security Voltage Rating 120 V
Fixture Wattage 20 W Lamp Type LED
Number of Lamps 2 Housing Finish White
Series OVFL LED Average Life 35000 hr
Color Temperature 4000 K Lumens 1770 lm
Mounting Type Wall/Ceiling Housing Material Cast Aluminum
Dimensions 6-5/16 in W x 5-7/8 in D x 4-7/16 in H Temperature Rating -40 °C
Includes Dusk-to-Dawn Photocell Standards UL, cUL Listed
Application For Entrances, Walkways, Corridors, Yards, Driveways and Patios UPC 889804851038

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok