Abbotsford
yklqteledp140k120thkddbm

ACUITY 264E54 24W 120V 4000K 2500LM QTE LED Series Floodlight - Knuckle Mount, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2.64E+56

Description

QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 150W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Flat Panel Voltage Rating 120 - 277 V
Fixture Wattage 38.9 W Lamp Type LED - Static
Housing Finish White Series CPX
Average Life 50000 hr Color Temperature 3500 K
Color Rendering Index (CRI) 80 Ballast Type 0 - 10 V Dimming
Lens Type Satin White Lumens 4543 lm
Mounting Type Recessed/Surface/Suspended Housing Material Extruded Aluminum
Dimensions 47.8 in L x 23.8 in W x 1.7 in D Includes Integral T-Bar Clips
Standards CSA Certified, DLC Listed, IC Rated, NSF Certified, NOM Certified Application For Schools, Commercial Office or Small Retail Footprint Projects

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok