Abbotsford
ykltfx3led40kisddbxd

ACUITY 2552MF 188W 120-277V 4000K 25600LM TFX3 LED Floodlight with Slipfitter Mounting, Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2552MF

Description

The TFX3 delivers 25,600 lumens and can replace up to 400W metal halide. The TFX LED floodlight family is an industry-leading distributor stock solution, keeping HID floodlight replacements cost-effective and energy-efficient with long-lasting solutions. Payback can be achieved in less than two years, due to DLC Premium listing and 141 lumens per watt efficacy. For the full solution, the TFX comes in 3 sizes delivering 7,000 to 26,000 lumens replacing 70W to 400W metal halide. The TFX LED floodlights are part of a complete floodlighting solution including the QTE LED and D-Series LED floods.

Specifications

Brand Name Lithonia Lighting Item Name Flood Light
Type Rectangular Voltage Rating 120 - 277 V
Lamp Type LED Housing Finish Dark Bronze
Series TFX Lamp Wattage 188 W
Average Life 100000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lumens 25600 lm
Enclosure Type IP66 Mounting Type Slipfitter
Housing Material Die-Cast Aluminum Temperature Rating -40 °C
Standards DLC Premium Listed, UL Listed, IP66 Application For Wet Locations, Landscape, Signage and Accent Lighting in Heavy Commercial and Residential Applications
UPC 193047670265

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok