ykltfx3led5kmvoltykddbxd

Flood Light LED 25600 lm 5000 K Dark Bronze

In Stock
Price $534.31 / EA Eco fees: $0.15
Qty EA
Manufacturer:ACUITY
Manufacturer #:2581Y7

Description

The TFX3 LED flood luminaries is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights. Delivering 26,000 lumens, the TFX3 can replace up to 400 W metal halide while saving over 60% in energy costs. Reliable IP66 construction and excellent LED lumen maintenance will ensure a long service life; avoiding the multiple lamp changes of the metal halide luminaires they replace. The TFX3 is available with integral slip fitter and yoke mounting options. The slip fitter can be used for installation on 2 3/8 inch outer diameter tenons.

Specifications

Brand Name Lithonia Lighting Item Name Flood Light
Type Wide Voltage Rating 120 - 277 V
Fixture Wattage 188 W Lamp Type LED
Housing Finish Dark Bronze Amperage Rating 1.57 A at 120 V, 0.9 A at 208 V, 0.78 A at 240 V, 0.68 A at 277 V
Average Life 100000 hr Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lumens 25600 lm
Enclosure Type IP66 Mounting Type Yoke
Housing Material Die-Cast Aluminum Dimensions 17-3/4 in L x 18 in W x 5 in H
Temperature Rating 32 - 122 °F Standards CSA Certified, DLC Listed, UL Listed
Application For Replacing up to 400 W HID Luminaires in Parking Lots, Signage, Yards, Outdoor and Wet Locations Applications

Packages

1 - UNIT - 1 6 - UNIT - 6 16 - SKID - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok