Abbotsford
ykltfx1led40kthkddbxdm6

ACUITY 2552M5 54W 120-277V 4000K 7200LM Contractor Select TFX1 LED Floodlight with Knuckle Mount, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2552M5

Description

The TFX LED floodlight family is an industry-leading distributor stock solution, keeping HID floodlight replacements cost-effective and energy-efficient with long-lasting solutions. In addition, payback can be achieved in less than two years, due to DLC Premium listing and 140 lumens per watt efficacy. The TFX comes in 3 sizes delivering 7,000 to 26,000 lumens replacing 70W to 400W metal halide. The TFX LED floodlights are part of a complete floodlighting solution including the QTE LED and D-Series LED floods.FEATURES:- Ideal solution to replace up to 400W metal halide floodlights- Floodlight pays for itself in less than 2 years- Robust design and cost effective — ideal for outdoor installations

Specifications

Brand Name Lithonia Lighting Item Name Flood Light
Type Rectangular Voltage Rating 120 - 277 V
Lamp Type LED Housing Finish Dark Bronze
Series TFX Lamp Wattage 54 W
Average Life 100000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lumens 7300 lm
Enclosure Type IP66 Mounting Type Knuckle
Housing Material Die-Cast Aluminum Dimensions 9-3/8 in W x 3-1/4 in D x 10 in H
Temperature Rating -40 °C Standards DLC Premium Listed, UL Listed, IP66
Application For Wet Locations, Landscape, Signage and Accent Lighting in Heavy Commercial and Residential Applications UPC 193047670173

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok