Abbotsford
ykltfx2led40kykddbxd

ACUITY 2552ME 94W 4000K 13200LM TFX2 LED Floodlight with Yoke Mount, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2552ME
Documents Documents

Description

The TFX2 delivers 13,200 lumens and can replace up to 250W metal halide. The TFX LED floodlight family is an industry-leading distributor stock solution, keeping HID floodlight replacements cost-effective and energy-efficient with long-lasting solutions. Payback can be achieved in less than two years, due to DLC Premium listing and 140 lumens per watt efficacy. For the full solution, the TFX comes in 3 sizes delivering 7,000 to 26,000 lumens replacing 70W to 400W metal halide. The TFX LED floodlights are part of a complete floodlighting solution including the QTE LED and D-Series LED floods.

Specifications

Brand Name Lithonia Lighting Item Name Flood Light
Type Rectangular Voltage Rating 120 - 277 V
Lamp Type LED Housing Finish Dark Bronze
Series TFX Lamp Wattage 94 W
Average Life 100000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lumens 13200 lm
Enclosure Type IP66 Mounting Type Yoke
Housing Material Die-Cast Aluminum Dimensions 14-7/8 in W x 4-3/4 in D x 14-1/2 in H
Temperature Rating -40 °C Standards DLC Premium Listed, UL Listed, IP66
Application For Wet Locations, Landscape, Signage and Accent Lighting in Heavy Commercial and Residential Applications UPC 193047670234

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok