Abbotsford
keebty400malt

SIGNIFY 400W 120/347V Keene Fixture Flood Metal Halide Tri-Tap, Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:BTY400MAL-T

Description

One-piece die-cast aluminum housing, finned for more effective heat dissipation. Die-cast aluminum lens frame, hinged for easy re-lamping, secured with four stainless steel screws. Standard finish is Duraplex II Bronze Electrostatic Powder coat.

Specifications

Brand Name Philips Lighting Item Name Flood Light
Type Projector, Symmetric Voltage Rating 120/347 V
Fixture Wattage 400 W Lamp Type Metal Halide
Housing Finish Dark Bronze, Matte Lamp Base E39 Mogul
Enclosure Type Class I Housing Material Aluminum
Dimensions 394 mm L x 305 mm W x 178 mm H Includes Control Unit, Lamp
UPC 624290315301

Packages

1 - UNIT - 1 30 - SS - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok