Abbotsford
keefm1000atdb

PHILIPS LIGHTING FM-1000-A-TDB 1000W Philips Gardco Industrial Floodlight Specular Reflector Wide

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:FM-1000-A-TDB

Description

Industrial floodlight die-cast aluminum housing shall be of marine-grade alloy with integrally cast, heat dissipating fins and a built-in aiming device. Dust-Tite housing shall be totally sealed from particulate entry. Standard unit constructed to IP65. High purity, 94% minimum reflectivity anodized aluminum reflectors, assembled without machine forming to assure maximum efficiency. A gasketed and removable socket assembly provides lamp access from below. Allows re-lamping without re-aiming. High temperature gasket provides positive, weatherproof seal. Lens shall be 7/32” clear tempered glass to withstand thermal and physical shock, held in place by an aluminum (extruded: 400W, die-cast: 1000/1500W) lens frame and sealed to housing flange by one extruded, high temperature gasket and stainless steel screws to provide a sealed optical assembly. Pre-wired grip-type mogul base socket. Glass end of the lamp is held in precise photometric alignment and protected from breakage by a Stabilux socket.

Specifications

Brand Name Philips Lighting Item Name Flood Light with Specular Wide Reflector
Type Projector, Symmetric Fixture Wattage 1000 W
Lamp Type Metal Halide Housing Finish Dark Bronze, Matte
Lamp Base E39 Mogul Enclosure Type IP65
Housing Material Aluminum Dimensions 647.7 mm L x 337.82 mm W x 292.1 mm H
Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok