SIGNIFY PR400MAL-T FIXT FL 2in PIPE MNT400W MH W/ LAMP TT
Description
Paraflood floodlight, ED37 MH and CWA ballast. Tri-tap voltage.
Specifications
Brand Name | Philips Lighting | Item Name | Flood Light |
Type | Projector, Symmetric | Voltage Rating | 120/347 V |
Fixture Wattage | 400 W | Lamp Type | Metal Halide |
Housing Finish | Gray, Matte | Includes | Control Unit |
UPC | 624290315981 |
Packages
1 - UNIT - 1 | 3 - SS - 3 |