Abbotsford
holpanl250mhdtdg

ACUITY BRANDS PANL 250MH VT D Z 250W 120/240V Panel-Vue® Projector Flood Metal Halide, Grey

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:PANL 250MH VT D Z

Description

Panel-Vue® and Sign-Vue® Illuminaires are the best choices to achieve the two purposes of a sign after sundown: to attract attention and to convey a message.Visibility and legibility are achieved by creating contrast; contrast between the sign and its background creates visibility while contrast between the legend and the sign face creates legibility. Hot spots and dark spots are elimated when Panel-Vue ®and Sign-Vue®II fixtures are used because extremely uniform illumination is provided over the entire sign face.

Specifications

Brand Name Acuity Brands Sub Brand Panel-Vue®
Item Name Projector Flood Light Voltage Rating 120/240 V
Fixture Wattage 250 W Lamp Type Metal Halide
Housing Finish Gray, Matt

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok