Abbotsford
appgam771hmtl

EGS GAM771HTTL 400W Appleton Fixture Flood Metal Halide Yoke mt Quad tap w Lamp

Price $999.89 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GAM771HTTL

Description

AREAMASTERâ„¢ Integrally ballasted floodlight with compact in size, attractively styled contemporary design, rugged and dependable. One-piece copper-free aluminium housing. Easy to install and service. Powerful, efficient weatherproof lighting for medium and large areas such as shopping malls, parking lots, sports areas, new-car lot lighting, security lighting and industrial process lighting.

Specifications

Brand Name Emerson Item Name Metal Halide Flood Light
Voltage Rating 347 V Fixture Wattage 400 W
Lamp Type Metal Halide Lamp Wattage 400 W
Housing Material Aluminum Dimensions 433.4 mm W x 187.3 mm H
Standards IP66 Rated UPC 781381481397

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok