Abbotsford
appgam771httz

EGS GAM771HTTZ 400W 347V Appleton Areamaster™ Integrally Ballasted Floodlight

Price $1,063.48 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GAM771HTTZ

Description

AREAMASTERâ„¢ Integrally ballasted floodlight with compact in size, attractively styled contemporary design, rugged and dependable. One-piece copper-free aluminium housing. Easy to install and service. Powerful, efficient weatherproof lighting for medium and large areas such as shopping malls, parking lots, sports areas, new-car lot lighting, security lighting and industrial process lighting.

Specifications

Brand Name Emerson Item Name Metal Halide Flood Light
Voltage Rating 347 V Fixture Wattage 400 W
Lamp Type Metal Halide Lamp Wattage 400 W
Enclosure Type IP66 Dimensions 433.4 mm W x 187.3 mm D
UPC 781381482424

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok