Abbotsford
appg5005l130

EGS G5005L130 120V 500W Appleton Wide Halogen Floodlight, Aluminium

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:G5005L130

Description

Quartzliteâ„¢ floodlight with rugged, compact, lightweight design. It is easy to install and maintain. Cool operating, long lamp life, quartz tungsten halogen lamps with exceptional efficiency and economy. Heavy duty, weatherproof floodlights for industrial, commercial and sports applications where efficient, controlled distribution is required.

Specifications

Brand Name Emerson Sub Brand Quartzlite
Item Name Quartz Flood Light Voltage Rating 130 V
Fixture Wattage 500 W Lamp Wattage 500 W
Lumens 6846 lm Dimensions 251 mm W x 120.7 mm H
UPC 781381321648

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok