Abbotsford
deshr2

RAB DESIGN LIGHTING 094414 2x150W 120V Twin Head Flood Holder with Mounting Cover, Silver Gray

Price $66.08 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:094414

Description

The HR-2 is a rugged deluxe full cup PAR38 incandescent flood holder with mounting cover, rated up to 150 watts. The HR-1 is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with Rab Design outdoor Sensors.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Flood Light Kit Type 2-Head, Symmetric
Voltage Rating 120 V Fixture Wattage 150 W
Lamp Type E26 PAR38 Housing Finish Silver/Matte
Housing Material Aluminum Dimensions 136.6 mm OD
UPC 061184944146

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok