Abbotsford
hubq500b

500W 120V HUBBELL® Q Series Compact Quartz Floods, with Lamp, Bronze

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:Q500B
Documents Documents

Description

Quartz floodlight with die cast aluminium construction for long life. Single screw door closure for easy installation. Tempered glass lens protects lamp. 1/2 inch cast swivel knuckle fits standard boxes and covers. General and accent flood lighting where short burning hours are planned. Instant on/off.

Specifications

Brand Name Hubbell Item Name Flood Light
Type Quartz Floodlights Voltage Rating 120 V
Fixture Wattage 500 W Lamp Type Quartz
Housing Finish Bronze Lamp Wattage 150 W
Light Color White Lens Type Tempered Glass
Mounting Type 1/2 in Swivel Knuckle Housing Material Die-Cast Aluminum
Dimensions 98 mm L x 227 mm W x 138 mm H Standards UL Listed for Wet Locations
Application For General and Accent Flood Lighting where Short Burning Hours are Planned UPC 785988465699

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok