heahz5210gr

HEATHCO CANADA HZ-5210-GR 110-Degree Motion Security Light Control Adapter

Not available for order
Price $39.54 / EA
Manufacturer:HEATHCO
Manufacturer #:HZ-5210-GR

Description

Heath Zenith's HZ-5210-GR Motion Security Light Control Adapter converts your existing standard decorative wall light into a motion activated security light. Once installed, your light will only turn on when motion is detected. The adapter can save you up to 80% more energy than standard decorative outdoor lights because the automatic turning on and off feature ensures that you don't leave the lights on accidentally for prolonged times; and the patented photocells ensure the light only operates at night so they won't be on in the day when you don't use them. If constant light is needed, the manual override mode allows the light to function as a switch-controlled light for constant, dusk-to-dawn lighting. Make Your Switch Operated Lights Automatic Motion Detecting Security Lights FEATURES:• Motion sensor lantern adapter• Turns on lights when motion is detected • Automatically turns off light when no motion is detected • Saves energy by only operating at night • Manual override included

Specifications

Brand Name Heath Zenith Item Name Motion Sensor
Type Adjustable Sensitivity Voltage Rating 120 VAC
Fixture Wattage 500 W Fixture Color/Finish Gray
Sensing Distance Upto 60 ft Viewing Angle 110°
Frequency Rating 60 Hz Fixture Material Metal
Lamp Type Incandescent Mounting Junction Box
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok