heahz5318bz

HEATHCO CANADA HZ-5318-BZ 240-Degree DualBrite® Motion Activated Security Light, Bronze

Not available for order
Price $51.23 / EA Eco fees: $0.15
Manufacturer:HEATHCO
Manufacturer #:HZ-5318-BZ

Description

240-Degree DualBrite® Motion Activated Security Light, Bronze.KEY FEATURES AND BENEFITS:• Turns on lighting when motion is detected.• Automatically turns lighting off.• DualBrite® Timer.• Photocell keeps the lighting off during daylight hours.• LED indicates motion was sensed (day or night).• Metal - Plastic Construction• Uses 2 - 150 W Max PAR38 Halogen Flood Bulbs (Not Included)• Up to 100 ft Detection Range• Dimensions: 7.7"w x 5.7" d x 8.2"h• Weight (lbs): 1.87• CreepZone: No• DualBrite: Yes• Dusk-to-Dawn: Yes• Manual Override: Yes• Eave Mount: Yes• Wall Mount: Yes• Warranty (Yrs): 2• Agency: UL/cUL• Bulb type: PAR• Bulb(s) Included: No• Bulb(s) Required: 2• Light Bulb Base Code: Medium• Power Type: Hardwired

Specifications

Brand Name Heath Zenith Sub Brand DualBrite®
Item Name Motion Sensor Light Type Security
Voltage Rating 120 VAC Fixture Wattage 300 W
Fixture Color/Finish Bronze Sensing Distance 100 ft
Viewing Angle 240° Lamp Wattage 150 W
Frequency Rating 60 Hz Fixture Material Metal, Plastic
Dimensions 7.7 in W x 5.7 in D x 8.2 in H Lamp Type PAR38 Halogen Medium Base
Number of Lamps 2 Lamps Included No
Mounting Wall/Eave Includes 6) Screws, (2) Wire Connectors, (2) Shells, Plastic Hanger, Rubber Plug, Mounting Bolt, Mounting Strap, Gasket and Light Control
Standards UL, cUL Listed

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok