heahz5318wh

HEATHCO CANADA HZ-5318-WH 240-Degree DualBrite® Motion Activated Security Light, White

In Stock
Price $51.23 / EA Eco fees: $0.15
Qty EA
Manufacturer:HEATHCO
Manufacturer #:HZ-5318-WH

Description

240-Degree DualBrite® Motion Activated Security Light, White.KEY FEATURES AND BENEFITS:• Turns on lighting when motion is detected.• Automatically turns lighting off.• DualBrite® Timer.• Photocell keeps the lighting off during daylight hours.• LED indicates motion was sensed (day or night).• Metal - Plastic Construction• Uses 2 - 150 W Max PAR38 Halogen Flood Bulbs (Not Included)• Up to 100 ft Detection Range• Dimensions: 7.7"w x 5.7" d x 8.2"h• Weight (lbs): 1.87• CreepZone: No• DualBrite: Yes• Dusk-to-Dawn: Yes• Manual Override: Yes• Eave Mount: Yes• Wall Mount: Yes• Warranty (Yrs): 2• Agency: UL/cUL• Bulb type: PAR• Bulb(s) Included: No• Bulb(s) Required: 2• Light Bulb Base Code: Medium• Power Type: Hardwired

Specifications

Brand Name Heath Zenith Sub Brand DualBrite®
Item Name Security Light Type Motion Activated
Voltage Rating 120 VAC Lamp Type Halogen
Number of Lamps 2 Housing Finish White
Lamp Wattage 150 W Lamp Base Medium
Detection Range 100 ft Time Delay 1, 5, 20 min
Shade Type T3 Mounting Type Wall/Eave
Housing Material Metal/Plastic Dimensions 7.7 in W x 5.7 in D x 8.2 in H
Includes Motion Sensor Standards UL Listed, cUL Listed

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok