heahz5525wh

HEATHCO CANADA HZ-5525-WH 250W 180-Degree Quartz Motion Activated Security Light, White

Not available for order
Price $49.03 / EA Eco fees: $0.15
Manufacturer:HEATHCO
Manufacturer #:HZ-5525-WH

Description

KEY FEATURES AND BENEFITS:• Turns on lighting when motion is detected.• Automatically turns lighting off.• Photocell keeps the lighting off during daylight hours.• LED indicates motion was sensed (day or night).• Metal - Plastic - Glass Construction• Uses 1 - 250 W T3 Halogen Bulb (Included)• Up to 70 ft Detection Range• Dimensions: 7.6"w x 8.1"d x 5.6"h• Weight (lbs): 1.9• CreepZone: No• DualBrite: No• Dusk-to-Dawn: Yes• Manual Override: Yes• Eave Mount: Yes• Wall Mount: Yes• Warranty (Yrs): 2• Agency: UL/cUL• Bulb type: Halogen• Bulb(s) Included: Yes• Bulb(s) Required: 0• Light Bulb Base Code: Double End• Power Type: Hardwired

Specifications

Brand Name Heath Zenith Item Name Security Light
Type Motion Activated Voltage Rating 120 VAC
Lamp Type Halogen Number of Lamps 1
Housing Finish White Lamp Wattage 250 W
Lamp Base Medium Detection Range 70 ft
Time Delay 1, 5, 10 min Shade Type PAR38
Mounting Type Wall/Eave Housing Material Metal/Plastic
Dimensions 7.6 in W x 8.1 in D x 5.6 in H Includes Motion Sensor
Standards UL Listed, cUL Listed Application For Outdoor use

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok