heahz5630bz

HEATHCO CANADA HZ-5630-BZ 180-Degree DualBrite® Motion Activated Security Light, Bronze

Not available for order
Price $80.28 / EA Eco fees: $0.15
Manufacturer:HEATHCO
Manufacturer #:HZ-5630-BZ

Description

KEY FEATURES AND BENEFITS:• Turns on lighting when motion is detected.• Automatically turns lighting off.• DualBrite® feature for dusk to dawn low level lighting.• Photocell keeps the lighting off during daylight hours.• Plastic Construction• Uses 1 - 100 W T3 Halogen Bulb (Included)• Motion Sensor Wall Pack• Up to 30 ft Detection Range• Dimensions: 7.6"d x 5.5"w x 11"h• Weight (lbs): 2.93• CreepZone: No• DualBrite: Yes• Dusk-to-Dawn: Yes• Manual Override: Yes• Eave Mount: No• Wall Mount: Yes• Warranty (Yrs): 2• Agency: UL/cUL• Bulb type: Halogen• Bulb(s) Included: Yes• Bulb(s) Required: 1• Light Bulb Base Code: Double End• Power Type: Hardwired

Specifications

Brand Name Heath Zenith Sub Brand DualBrite®
Item Name Security Light Voltage Rating 120 VAC
Fixture Wattage 100 W Fixture Color/Finish Bronze
Sensing Distance 30 ft Sensor Type Motion Activated
Viewing Angle 190° Series/Model HZ-5630
Frequency Rating 60 Hz Dimensions 11 in H x 5.5 in W x 7.6 in D
Lamp Type Halogen Detection Time 1 - 20 min
Lamps Included Yes Mounting Wall
Standards UL, cUL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok