heasl5615bz

HEATHCO CANADA SL-5615-BZ 60W 120V Motion Sensor Entryway Light, Bronze

Not available for order
Price $40.84 / EA Eco fees: $0.15
Manufacturer:HEATHCO
Manufacturer #:SL-5615-BZ

Description

The Heath®/Zenith Motion Sensor Entryway Light turns on up to 60 watts of incandescent light when motion is detected and then, after a selectable time period, automatically turns the light off. The built-in photocell keeps the light off during daylight hours.

Specifications

Brand Name Heathco Item Name Entryway Light
Voltage Rating 120 VAC Fixture Wattage 60 W
Fixture Color/Finish Bronze Sensing Distance 30 ft
Sensor Type Motion Activated Viewing Angle 110°
Series/Model SL-5615 Frequency Rating 60 Hz
Lamp Type Incandescent Detection Time 1 - 10 min
UPC 016963561502

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok