Abbotsford
litgmscr300bk

LITELINE GMSC300-BK 300W AutoGuard® Motion Tracker with Camera, Black

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:GMSC300-BK

Description

Black motion tracker with camera is complete with a 4-channel wireless receiver, that will allow you to monitor up to 4 fixtures; USB cable, video cable, installation CD, a 300W halogen lamp and mounting hardware. This wall mounted fixture is weather resistant and has 2 mode settings, energy-saving mode and 24-hour mode.

Specifications

Brand Name Liteline Sub Brand AutoGuard®
Item Name Motion Tracker with Camera Type Weather Resistant
Voltage Rating 120 V Fixture Wattage 300 W
Fixture Color/Finish Black Sensing Distance 10 m
Viewing Angle 60° Color Rendering Index (CRI) 100
Dimensions 7.48 in L x 8.86 in W x 10.43 in H Lamp Type Halogen
Detection Time 24 hr Socket Type R7s Base
Number of Lamps 1 Lamps Included Yes
Temperature Rating -30 to 50 °C Mounting Wall
Includes 4-Channel Wireless Receiver, USB Cable, Video Cable, Installation CD, Halogen Lamp and Mounting Hardware Standards CSA, FCC Certified

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok