Abbotsford
ndrlslms2ftwh

DISTRI-LITE 2ft 120-277V 1600LM Low Profile Strip Light

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:LSLMS-2FT-WH

Description

Low-profile LED strip light equipped with a PIR motion sensor. Ideal for many applications including corridors, laundry rooms, workshops, utility work areas, closet spaces and stairways.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Strip Light with PIR Motion Sensor Type Low Profile
Voltage Rating 120 - 277 V Fixture Wattage 15 W
Fixture Color/Finish White Sensing Distance 4 - 6 m
Sensor Type PIR Motion Lumens 1575 lm
Color Rendering Index (CRI) 80 Fixture Material Steel/Polycarbonate
Dimensions 24 in L x 1.6 W in x 1.8 in H Color Temperature 4000 K
Lens Type Acrylic Frosted Lamp Type LED
Mounting Recessed Standards cETLus Listed, Energy Star Certified
Application For Corridors, Laundry Rooms, Workshops, Utility Work Areas, Closet Spaces and Stairways UPC 775110020667

Packages

8 - UNIT -(8)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok