Abbotsford
stn68467

STANPRO 68467 7-inch 12W 120V 4000K LED Motion Sensor Edgelit Integrated PIR Ceiling Luminaire, White

Price $53.44 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68467
Documents Documents

Description

Stanpro's LED edge-lit ceiling luminaire with integrated motion sensor has a sleek design including an embedded PIR (Passive Infrared) sensor. This luminaire helps save energy by automatically turning on when motion is detected and off when there is no motion. In addition, it can be easily installed, with a twist-lock installation, flush to a wall or ceiling. Offered in white, it will fit any type of application from a kitchen pantry, a closet, a laundry room, an attic or even a hallway.

Specifications

Brand Name Standard Products Item Name Edgelit Motion Sensor Ceiling Luminaire
Type Round, Integrated Voltage Rating 120 V
Fixture Wattage 12 W Fixture Color/Finish White
Sensor Type PIR Viewing Angle 120°
Lumens 840 lm Color Rendering Index (CRI) 80
Fixture Material Plastic Dimensions 0.87 x 7.28 in
Color Temperature 4000 K Lens Type Frosted
Lamp Type LED Temperature Rating -30 to 45 °C
Mounting Surface Standards Damp Location Rated, ICES 005, Energy Star Rated, cULus Listed
Application For Kitchen, Pantries, Closets, Laundry Rooms, Attics or Even in a Hallway UPC 069549016507

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok