COOPER INDUSTRIES 2000 Sq.Ft. 32kHz 2-Way MicroSet Ultrasonic Low Voltage Ceiling Sensor, White
Description
The MicroSet ultrasonic low voltage occupancy sensing ceiling sensor is a motion lighting control that is used for energy savings and convenience.Design Features: - MicroSet self-adjusting time delay and sensitivity- Optional built-in light level sensor- Optional BAS/HVAC isolated relay- Products tested to NEMA WD 7 - 2011 Occupancy Motion Sensors Standard- Selectable walk-through mode- Dual relay control
Specifications
Brand Name | Eaton | Item Name | Occupancy Sensor |
Type | Ceiling Sensor | Voltage Rating | 10 - 30 VDC |
Sensor Type | Ultrasonic | Viewing Angle | 360° |
Coverage Area | 2000 ft² | Color | White |
Mounting Type | Ceiling | Frequency Rating | 32 kHz |
Response Time | 10 min Auto Mode, 15 sec Test Mode | Lens Type | LED |
Dimensions | 4.5 in W x 1.42 in H | Temperature Rating | 32 - 104 °F |
For Use With | Incandescent, MLV, Halogen | Standards | cULus Listed, FCC Approved, RoHS Compliant |
Application | For Conference Rooms, Open Office Areas, Restrooms, Hallways, Other Indoor Office Spaces | UPC | 032664748875 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |