Abbotsford
cwdahacu2000dmv

COOPER INDUSTRIES 2000 Sq.Ft. 32kHz 2-Way MicroSet Ultrasonic Line Voltage Ceiling Sensor with Daylight Sensor, White

Price $333.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHAC-U-2000-DMV

Description

Eaton’s MicroSet ultrasonic line voltage ceiling sensor is a motion sensing lighting control used for energy savings and convenience. The sensor uses low intensity, inaudible sound to detect changes in sound waves caused by motion, such as walking into the room, reaching for a telephone, or turning in a chair. It is also equipped with an ambient light level sensor, that, when enabled, the daylighting feature prevents lights from turning ON when the room is adequately illuminated by natural light.

Specifications

Brand Name Eaton Item Name Occupancy Sensor
Type Daylight Sensor Voltage Rating 10 - 30 VDC
Sensor Type Ultrasonic Viewing Angle 360°
Coverage Area 2000 ft² Color White
Mounting Type Ceiling Frequency Rating 32 kHz
Response Time 10 min Auto Mode, 15 sec Test Mode Lens Type LED
Dimensions 4.5 in W x 1.42 in H Temperature Rating 32 - 104 °F
For Use With Incandescent, MLV, Halogen Standards cULus Listed, FCC Approved, RoHS Compliant
Application For Conference Rooms, Open Office Areas, Restrooms, Hallways, Other Indoor Office Spaces UPC 032664748882

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok