Abbotsford
cwdahawcp009lh

COOPER INDUSTRIES AHAWC-P-009L-H 90 Linear Feet Passive infrared Wall/Corner Sensor, White

Price $199.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHAWC-P-009L-H

Description

Eaton’s passive infrared low voltage wall/corner sensor is a motion sensing lighting control used for energy savings and convenience. The sensor detects motion from a heat-emitting source (such as a person entering a room) within its field-of-view and automatically switch lights ON.

Specifications

Brand Name Eaton Item Name Occupancy Sensor
Type Sensor Voltage Rating 0 - 30 VDC
Sensor Type Passive Infrared Viewing Angle 180°
Coverage Area 90 Linear ft Color White
Mounting Type Ceiling Frequency Rating 32 kHz
Response Time 15 sec Test Mode Lens Type LED
Dimensions 2 in D x 3.4 in W x 4.4 in H Temperature Rating 32 - 104 °F
For Use With Incandescent, MLV, Halogen Standards cULus Listed, FCC Approved, RoHS Compliant
Application For Conference Rooms, Open Office Areas, Restrooms, Hallways, Other Indoor Office Spaces UPC 032664748912

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok